Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape 4X
Mfr # ST24-3POS-4X
Zoro # G3870905
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Material Birdseye Mesh
- Fabric Weight 0.5375
- Standards ANSI/ISEA 107
- Length 10
Product Information
- Brand Radians
- MFR # ST24-3POS-4X
- Zoro # G3870905
- UPC # 674326281650
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 10 |
Width | 10 |
Height | 1 |
Overall Length | 10 |
Overall Height | 1 |
Overall Width | 10 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape 4X |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.5375 |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Fabric | Birdseye Mesh |
Description
Cl 3 LS UV Shirt w/ Segmented Tape 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Portable Safety Organizer, Large, (1458)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (105892)
- APACHE Female Aluminum Pin Lug, 3" (43077252)
- LYLE Speed Bump Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1214-HI_18x24)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3PGS-4X)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- UTILITY PRO Ladies Class 2 Polyester Vest, L (UHV662-L)
- Radians Workwear and Protective Clothing