Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape 4X
Mfr # ST24-3PGS-4X
Zoro # G3870844
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Material Birdseye Mesh
- Standards ANSI/ISEA 107
- Length 10
- Features 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Product Information
- Brand Radians
- MFR # ST24-3PGS-4X
- Zoro # G3870844
- UPC # 674326281582
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 10 |
Overall Length | 10 |
Height | 1 |
Overall Height | 1 |
Overall Width | 10 |
Width | 10 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape 4X |
Material | Birdseye Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.5375 |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Description
Cl 3 LS UV Shirt w/ Segmented Tape 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- JJ KELLER Handbook, Hazmat, English (27810)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3POS-4X)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- BERNE Sweatshirt, Hi-Vis, Hooded, 5XL, Reg, Orange (HVF101)
- Radians Workwear and Protective Clothing