Shop All High Visibility Jackets & Coats
Radians
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Mfr # SJ11QB-3ZGS-S
Zoro # G3880249
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
- Standards ANSI/ISEA 107
- Color Hi-Vis Green / Black
- Features Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders.
- Closure Type Zipper Closure
Product Information
- Brand Radians
- MFR # SJ11QB-3ZGS-S
- Zoro # G3880249
- UPC # 674326322094
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 15.5 |
Width | 13 |
Overall Width | 13 |
Height | 2 |
Overall Height | 2 |
Details
Item | Bomber Jkt Gr CL3 Weatherproof Shell Blk |
Material | Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green / Black |
Features | Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders. |
Closure Type | Zipper Closure |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, XL, REG (K87-CRHXLREG)
- KONG USA H.M.S., Body Orange, Gate Polished, Twist Lock Black (957OPN7VNKK)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-L)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- Radians Workwear and Protective Clothing