Shop All High Visibility Jackets & Coats
Radians
Bomber Jacket Multi-Color Class 3
Mfr # SJ12-3ZMS-L
Zoro # G3871535
original price:
$60.15
6% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Size L
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Multi Color
- Features Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders
Product Information
- Brand Radians
- MFR # SJ12-3ZMS-L
- Zoro # G3871535
- UPC # 674326265469
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 13 |
Width | 12 |
Overall Width | 12 |
Overall Height | 3 |
Height | 3 |
Details
Item | Bomber Jacket Multi-Color Class 3 |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Multi Color |
Features | Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders |
Closure Type | Zipper Closure |
ANSI Class | Type R Class 3 |
Fabric Weight | 2.6 |
Gender | Unisex |
Description
Bomber Jacket Multi-Color Class 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- SIGNMISSION OSHA Sign, Hot Work In Progress Keep Out Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1365)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-L)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- TOUGH DUCK Fluorescent Green Polyester Parka size 3XL (S42621)
- Radians High Visibility Clothing