Shop All High Visibility Jackets & Coats
Radians
Bomber Jacket Multi Color Class 3
Mfr # SJ12-3ZMS-2X
Zoro # G3871273
original price:
$59.75
5% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Multi Color
- Features Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders
- Closure Type Zipper Closure
Product Information
- Brand Radians
- MFR # SJ12-3ZMS-2X
- Zoro # G3871273
- UPC # 674326265483
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 14 |
Overall Height | 3 |
Height | 3 |
Overall Width | 16 |
Width | 16 |
Details
Item | Bomber Jacket Multi Color Class 3 |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Multi Color |
Features | Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders |
Closure Type | Zipper Closure |
Fabric Weight | 3.05 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Bomber Jacket Multi Color Class 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Quickdraw, Frog (761SET4000K)
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-4X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- TOUGH DUCK Safety Down Filled Parka, Fluor.L (SJ391)
- Radians High Visibility Clothing