Shop All Face Masks
Radians
Accessories Universal Face Mask-Youth-Black
Mfr # BI2728YB
Zoro # G000767313
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Radians
- MFR # BI2728YB
- Zoro # G000767313
- UPC # 674326354743
- Country of Origin Honduras
- Category Face Masks
Details
Color | Black |
Description
Radians Universal Face Mask* is made from 3-ply cotton, so it feels soft and comfortable against your face. The cotton spandex ear loops easily stretch for a comfortable fit around the ears. Use this mask to cover your nose and mouth for protection from dust and non-chemical mists in construction, utilities, and other industrial applications. This mask is not intended for medical use but can be worn in public settings to help slow transmission by the wearer, especially when social distancing measures are difficult to maintain.*DISCLAIMER: Cloth face masks are not as effective as surgical masks or N95 respirators and are intended to inhibit or slow transmission by the wearer. The CDC recommends wearing cloth face coverings in public settings where other social distancing measures are difficult to maintain (e.g., grocery stores and pharmacies) especially in areas of significant community-based transmission. This face mask is not intended for use in diagnosis of disease or other conditions or in the cure, mitigation, treatment or prevention of disease.
Product is not intended for and cannot be used by health care personnel in health care settings.
Product is not intended for and cannot be used by health care personnel in health care settings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- ACCUFORM Accuform Out Of Service Tag, PF-Cardstock, 25/Pack (TRS243PTP)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- BRADY Pipe Marker, Hydraulic Line, PK5 (7153-4-PK)
- GOPREMIUM Double Breathable Face Dusk MaskWhite (WHITEMASK10PACK-KN95 - KN101)
- INTERSTATE SAFETY Reusable Unisex Face Mask with Round/Ear Loop - 100% Cotton (BLACK) (40357)
- CLEARMASK Transparent Mask, Latex Free, Molded, PK24 (CM002EZ)
- BITTEL Disposable Face Mask (2000 Pack) (MS03)
- SAVE PHACE Total Eclipse SUM 2 Sport Utility Mask (3012961)
- TECGEN Face Mask, 6" H, 4" W, Tan, Fabric, Reusable (FRSGMASK-5TTN)
- MASTER GRADE Surgical Face Mask, FDA class II medical device, level 2, FDA Cleared (M-2000B)
- Radians Masks & Respiratory Protection