Shop All High Visibility Shirts & Sweatshirts
Radians
4XL Short Sleeve T-Shirt, Green
Mfr # ST11-NPGS-4X
Zoro # G9672223
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # ST11-NPGS-4X
- Zoro # G9672223
- UPC # 674326242972
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 13 |
Fits Chest Size | 30 in |
Vest Size | 4X |
Overall Height | 1.5 |
Width | 10 |
Overall Length | 13 |
Overall Width | 10 |
Height | 1.5 |
Maximum Chest Size | 30 in |
Description
Short Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.5031 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Short, Size 4XL, Maximum Chest Size 30 in, Length 13 in, Features The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, This Safety T Shirt is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, without Compromising Durability, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- TIMBERLAND PRO Size 11 Women's Athletic Shoe Alloy Work Shoe, Black (A1H1S)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-M (ST11B-2POS-M)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- BERNE Hi Vis Class 2 Color Block Tee, XL (HVK017)
- Radians Workwear and Protective Clothing