Shop All Paint Shaker Accessories
Radia
Paint Shaker, 46-1/2inHx27-1/2inW
Mfr # 5995PB
Zoro # G0689687
product price: $10,419.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$10,419.99
Free 30-Day Returns
Key Features
- Width 27 1/2 in
- Accommodates Pints, Quarts, Up to 5 gal Container
- Style Electric
- Depth 27 1/2 in
- Timer 2 and 3 min Push Button
Product Information
- Brand Radia
- MFR # 5995PB
- Zoro # G0689687
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 27 1/2 in |
Depth | 27 1/2 in |
Height | 46 1/2 in |
Details
Item | Paint Shaker |
Accommodates | Pints, Quarts, Up to 5 gal Container |
Style | Electric |
Timer | 2 and 3 min Push Button |
Features | Quiet Operation |
Voltage | 110 V |
Description
Paint Shaker, Electric, Accommodates Pints, Quarts, Up to 5 gal Container, Timer 2 and 3 min Push Button, Voltage 110 V, Width 27 1/2 in, Depth 27 1/2 in, Height 46 1/2 in, Features Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Finish Wood Interior Cherry Qt (70009444)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- SHORT CUTS Krylon Matte Finish Clear Finish Spray Coating 11 oz (1311)
- RADIA Draw Down Drying Tower, With 40 Slots (A3525)
- RADIA Lid Press With Base Plate (5080-04)
- RADIA Lid Sealer, 5 Gal. (507000)
- RADIA Lid Press Counter Mount (5080-03)
- RADIA Space Saver Base (107000)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- Radia Paint Shaker Accessories