Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Steel, Raised
Mfr # 8756
Zoro # G407905127
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised
- Width 4 in
- Depth 5/8 in
- Material Steel
Product Information
- Brand Racoorporated
- MFR # 8756
- Zoro # G407905127
- UPC # 50169007563
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 5/8 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Description
4 Square 58 Round Rise Box Cover, Steel, Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDL Series, Time-Delay, 30A, 32V AC, 300A at 32V AC, 5 PK (GDL30)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- EASYLIFE TECH 6 Outlet Power Strip Surge Protector 2 USB Port 1200 Joules 6 ft Cord (0-2518)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (V20GB612)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- Racoorporated Electrical Box Covers