Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Flat, KO Centered
Mfr # 8753
Zoro # G507905195
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Flat, KO Centered
- Length 0.063 in
- Width 4.063 in
- Height 4.063 in
Product Information
- Brand Racoorporated
- MFR # 8753
- Zoro # G507905195
- UPC # 50169007532
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 4.063 in |
Height | 4.063 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Flat, KO Centered |
Description
4 Square, Steel, Flat 12 Knockout Box Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- EATON IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No (XTCF045C10B)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- Racoorporated Electrical Box Covers