Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Flat, Blank
Mfr # 8752
Zoro # G307905203
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Flat, Blank
- Length 0.063 in
- Width 4.06 in
- Height 4.06 in
Product Information
- Brand Racoorporated
- MFR # 8752
- Zoro # G307905203
- UPC # 50169007525
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 4.06 in |
Height | 4.06 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Flat, Blank |
Description
4 Square Blank Box Cover, Steel, Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- ATD TOOLS Heavy Duty Extension Cord 25 ft. (ATD-8040)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- Racoorporated Electrical Box Covers