Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Round, Non-Metallic, Lampholder/Cluster
Mfr # PLV330GY
Zoro # G007905190
product price: $8.19
/ea
Sold in multiples of 8 for $65.52
$65.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Length 1-1/4 in
- Width 4.426 in
- Material Non-Metallic
Product Information
- Brand Racoorporated
- MFR # PLV330GY
- Zoro # G007905190
- UPC # 92326130295
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Non-Metallic |
Description
Gray, Bell NonMetallic, Lamp Holder Cluster Cover, Round, Three 12 Outlets, Polycarbonate Construction, Weatherproof Protection For General Outdoor Lighting Applications In Wet, Damp Or Dry Locations, Installation Hardware Gasket Included, UL Listed, ShrinkWrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/LC, 1m (N370-01M)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 (DTNF363J)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-2)
- Racoorporated Electrical Box Covers