Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Polycarbonate, In-Use
Mfr # MM2410C
Zoro # G807905185
product price: $23.19
/ea
Sold in multiples of 6 for $139.14
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type In-Use
- Width 5-1/2 in
- Depth 2-3/4 in
- Material Polycarbonate
Product Information
- Brand Racoorporated
- MFR # MM2410C
- Zoro # G807905185
- UPC # 92326104067
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5-1/2 in |
Depth | 2-3/4 in |
Height | 5-3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Description
TayMac, Clear, 2 Gang In Use, 55 In 1, Standard Outlet Cover, High Impact Polycarbonate Construction Provides Maximum Durability, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, Includes Attached Gasket Mounting Hardware, Base Configuration With Patented Knock Out Technology For Custom Fitting, Lockable Tab, UL Listed, 2011 NEC Compliant, Article 4068B 1, NEMA 3R Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT CADDY Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Plastic (MPAL2)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, 3PDT (RIBM013PN)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- Racoorporated Electrical Box Covers