Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML2500G
Zoro # G107905250
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Expandable; In-Use
- Width 5.77 in
- Depth 3 in
- Material Polycarbonate
Product Information
- Brand Racoorporated
- MFR # ML2500G
- Zoro # G107905250
- UPC # 50169917367
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.77 in |
Depth | 3 in |
Height | 6.15 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Description
Gray, 2 Gang In Use, 16 In 1, Flat Expandable, VerticalHorizontal, Outlet Cover, Revolutionary Patented Design Expands From 1 To 3 12 To Meet Your While In Use Needs, 100 Paintable Surface, Ultra Rugged Polycarbonate Synthetic Neoprene Rubber Will Not Dry Rot, Crack, Or Deteriorate In Sunlight, Includes Attached Gasket Mounting Hardware, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, UL Listed, ETL Listed, NEMA 3R, 2011 NEC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- GE Thermal Unit, 8.25A (CR123H950A)
- CONTA-CLIP KES 21/24, Cable entry with membrane, BK (28636.4)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- Racoorporated Electrical Box Covers