Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Aluminum, In-Use
Mfr # MX6200
Zoro # G207905174
Sold in multiples of 4 for $125.96
$125.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type In-Use
- Width 5.12 in
- Depth 3-1/2 in
- Material Aluminum
Product Information
- Brand Racoorporated
- MFR # MX6200
- Zoro # G207905174
- UPC # 92326104838
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.12 in |
Depth | 3-1/2 in |
Height | 6.12 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | In-Use |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
TayMac, Gray, 2 Gang, Metal In Use, 55 In 1, Outlet Cover, Superior Commercial Quality Die Cast Metal Construction, Patented Quick Fit Keyhole Mounting System Universal Fit Technology Allows Installation In Under A Minute, Mounting Hardware, Gasket, Installation Instructions Included, Meets Or Exceeds Extra Duty Specifications, Lockable Tab, UL Listed, 2011 NEC Compliant, NEMA 3R Complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- BISSELL HOMECARE 1Gauge Raised Cover Box - 4 In. Sq. (HO421864)
- Racoorporated Electrical Box Covers