Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Square, Steel, Raised
Mfr # 8771
Zoro # G707905124
product price: $2.49
/ea
Sold in multiples of 15 for $37.35
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Length 1/4 in
- Width 4 in
Product Information
- Brand Racoorporated
- MFR # 8771
- Zoro # G707905124
- UPC # 50169007716
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Description
4 Square Box Cover, 14 Rise, 1 Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- TAYLOR Timer, LCD Display, 0 min 0 sec to 99 min 59 sec, Gray (5842N15)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- Racoorporated Electrical Box Covers