Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Square, Steel, Raised
Mfr # 8768
Zoro # G207905167
product price: $2.59
/ea
Sold in multiples of 25 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Length 5/8 in
- Width 4 in
Product Information
- Brand Racoorporated
- MFR # 8768
- Zoro # G207905167
- UPC # 50169007686
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5/8 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Description
4 Square, Steel 1 Gang 58 Rise Surface Cover, 1 Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- SIEMENS IEC Control Relay, 4NO, 24V DC, 10 A (3RH21402FB40)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- Racoorporated Electrical Box Covers