Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML500G
Zoro # G307905210
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Expandable; In-Use
- Width 4.04 in
- Depth 3 in
- Material Polycarbonate
Product Information
- Brand Racoorporated
- MFR # ML500G
- Zoro # G307905210
- UPC # 50169917411
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.04 in |
Depth | 3 in |
Height | 6.14 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Description
Gray, 1 Gang In Use, 16 In 1 Flat Expandable VerticalHorizontal Outlet Cover, Revolutionary Patented Design Expands From 1 To 3 12 To Meet Your While In Use Needs, 100 Paintable Surface, Ultra Rugged Polycarbonate Synthetic Neoprene Rubber Will Not Dry Rot, Crack, Or Deteriorate In Sunlight, Includes Attached Gasket Mounting Hardware, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, UL Listed, ETL Listed, NEMA 3R, 2011 NEC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, w/door, 42in W x 68in H (HCW68TSD)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACO Electrical Box Cover, 2 Gang, Square, Blank (804C)
- Racoorporated Electrical Box Covers