Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Aluminum, In-Use
Mfr # MX3300
Zoro # G207905105
product price: $27.99
/ea
Sold in multiples of 2 for $55.98
$55.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 5.12 in
- Depth 3-1/2 in
- Material Aluminum
Product Information
- Brand Racoorporated
- MFR # MX3300
- Zoro # G207905105
- UPC # 92326104746
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.12 in |
Depth | 3-1/2 in |
Height | 4.37 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Aluminum |
Mounting Orientation | Horizontal |
Description
TayMac, Gray, Metal In Use, Horizontal, 8 In 1, Outlet Cover, Superior Commercial Quality Die Cast Metal Construction, Patented Quick Fit Keyhole Mounting System Universal Fit Technology Allows Installation In Under A Minute, Mounting Hardware, Gasket, Installation Instructions Included, Meets Or Exceeds Extra Duty Specifications, Lockable Tab, UL Listed, 2011 NEC Compliant, NEMA 3R Complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- Racoorporated Electrical Box Covers