Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Aluminum, In-Use
Mfr # MX3200
Zoro # G307905111
product price: $27.99
/ea
Sold in multiples of 2 for $55.98
$55.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 3.37 in
- Depth 3-1/8 in
- Material Aluminum
Product Information
- Brand Racoorporated
- MFR # MX3200
- Zoro # G307905111
- UPC # 92326104760
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 3.37 in |
Depth | 3-1/8 in |
Height | 6.12 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
TayMac, Gray, Metal In Use, Vertical, 8 In 1, Outlet Cover, Superior Commercial Quality Die Cast Metal Construction, Patented Quick Fit Keyhole Mounting System Universal Fit Technology Allows Installation In Under A Minute, Mounting Hardware, Gasket, Installation Instructions Included, Meets Or Exceeds Extra Duty Specifications, Lockable Tab, UL Listed, 2011 NEC Compliant, NEMA 3R Complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- WAGO Disconnect Connector, 2-Pole (873-902)
- HALEX Body Conduit Type Lr Rgd 3/4In (58907)
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- Racoorporated Electrical Box Covers