Shop All Electrical Boxes
Racoorporated
Electrical Box, Ceiling Box, Thermoplastic Resin, Round
Mfr # 2028FBAR
Zoro # G707905452
product price: $8.79
/ea
Sold in multiples of 3 for $26.37
$26.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Ceiling Box
- Material Thermoplastic Resin
- Length 6.93 in
- Width 5.118 in
- Height 3.15 in
Product Information
- Brand Racoorporated
- MFR # 2028FBAR
- Zoro # G707905452
- UPC # 805035054536
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 6.93 in |
Width | 5.118 in |
Height | 3.15 in |
Dimensions | 6.93 in x 5.118 in x 3.150 in |
Details
Item | Electrical Box |
Box Type | Ceiling Box |
Material | Thermoplastic Resin |
Opening Shape | Round |
Color | Yellow |
Features | Self-clamping wire entry clamps; Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation; Hands free installation for 1/2", 5/8", or 3/4" drywall; Front mounted grounding screw with combination straight/Robertson head |
Bracket Setback | 0.5 |
Type | Vapor Barrier BoxBoxVapor Barrier BoxBox |
Style | Vapor Barrier |
Fixture Lbs. | 50 lb |
Cable Clamps | 4 |
Certified Listed | CSA |
Wiring System | Nonmetallic Sheathed Cable |
Description
Raco, 4 Round Vapor Barrier Ceiling Banana Box, Noryl Plastic, Flush Bracket, 12 Setback, 4 Non Metallic Cable Clamps, 281 CU IN Capacity, Base Mounted Ground Screw, Full L Shaped Ground Strap The metal ground strap runs from one fixture screw to the other for a safer installation and provides convenient access to both ground screws Slotted 45 degree mounting holes on inside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- SQUARE D Switch Kit (VCCF5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Green (HS363-S100-GREEN)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- Racoorporated Electrical Boxes