Shop All Electrical Boxes
Racoorporated
Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular
Mfr # 2011FBAR
Zoro # G607905323
product price: $5.99
/ea
Sold in multiples of 4 for $23.96
$23.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 46.10546875 cu in
- Box Type Cable Box
- Number of Gangs 1
- Material Thermoplastic Resin
- Length 4-5/8 in
Product Information
- Brand Racoorporated
- MFR # 2011FBAR
- Zoro # G607905323
- UPC # 805035000212
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 4-5/8 in |
Depth | 2-3/4 in |
Height | 3-5/8 in |
Details
Item | Electrical Box |
Capacity | 46.10546875 cu in |
Box Type | Cable Box |
Number of Gangs | 1 |
Material | Thermoplastic Resin |
Opening Shape | Rectangular |
Color | Yellow |
Description
Single Gang Rectangular Vapor Barrier Switch Outlet Box, Noryl Plastic, Flush Bracket, 12 Setback, 4 Non Metallic Cable Clamps, 18 CUIN Capacity, Front Mounted Ground Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T6031D1049 Temp Control 30-270F (T6031D1049)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC271)
- Racoorporated Electrical Boxes