Shop All Electrical Boxes
Racoorporated
Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 8663
Zoro # G907905535
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Product Information
- Brand Racoorporated
- MFR # 8663
- Zoro # G907905535
- UPC # 50169006634
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 1-7/8 in |
Height | 4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
178 Deep Steel Handy Box, 8 Each 34 Knockouts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, SRCE (36034P1)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- CARLON LAMSON & SESSONS Electrical Box, Device Box, 1 Gang (E982FFN-CTN)
- Racoorporated Electrical Boxes