Shop All Electrical Boxes
Racoorporated
Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 8660
Zoro # G107905335
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Product Information
- Brand Racoorporated
- MFR # 8660
- Zoro # G107905335
- UPC # 50169006603
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 1-7/8 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Description
4 x 178 Deep, Steel Drawn Corners Handy Box, Steel, 11 Each 12 Knockouts, 13 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LPJ-1-1/4SP)
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B520A-UPC)
- Racoorporated Electrical Boxes