Shop All Conduit Fittings
This Product is Discontinued
Raco
Threaded Coupling, 1-3/32" L, 1" Conduit (Discontinued)
Mfr # 1854-10
Zoro # G5493166
This Product is Discontinued
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 1 3/32 in
- Finish Plain
Product Information
- Brand Raco
- MFR # 1854-10
- Zoro # G5493166
- UPC # 050169913123
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/32 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Threaded Coupling |
Includes | Clamp |
For Use With | Threaded RMC |
Material | Steel |
Compatible Conduit Type | IMC, RMC |
Description
Threaded Coupling, Steel, Trade Size 1 in, Overall Length 1 3/32 in, Finish Plain, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, For Use With Threaded RMC, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 1 in, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.