Shop All Conduit Fittings
Raco
Super Coupling, 3-1/2", 3 pcs.
Mfr # 1534RAC
Zoro # G3755372
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Features RACO three-piece couplings provide concrete-tight connections; All components are zinc electro plated for corrosion protection; Eliminates field threading; Lighter than the traditional malleable iron 3-piece coupling; Compact size makes installation easier where space is limited; No need to disassemble the compression nut and ring
- Standards UL Listed
- Length 3.5 in
- Application To Coupling Conduits
Product Information
- Brand Raco
- MFR # 1534RAC
- Zoro # G3755372
- UPC # 050169015346
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Length | 3.5 in |
Width | 4.588 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.588 in |
Dimensions | 3.5 in x 4.588 in x 4.588 in |
Height | 4.588 in |
Details
Item | Super Coupling,3-1/2",3 pcs. |
Features | RACO three-piece couplings provide concrete-tight connections; All components are zinc electro plated for corrosion protection; Eliminates field threading; Lighter than the traditional malleable iron 3-piece coupling; Compact size makes installation easier where space is limited; No need to disassemble the compression nut and ring |
Standards | UL Listed |
Application | To Coupling Conduits |
Certified Listed | UL Listed |
Description
Super Coupling,3-1/2 In.,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- RACO Cable Protection Plate, Plate Accessory, Partition (2712)
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- Raco Conduit Fittings