Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel
Mfr # 2236
Zoro # G3753832
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Rigid/IMC
- Finish Galvanized
Product Information
- Brand Raco
- MFR # 2236
- Zoro # G3753832
- UPC # 050169022368
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9688" |
Length | 4.563" |
Height | 2" |
Overall Length | 4 9/16 in |
Length (Straight Wireway) | 4.563 in |
Mounting Hole Diameter | 0.25 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Overall Width | 31/32 in |
Overall Height | 2 in |
Compatible Pipe Size | 1 1/2 in |
Trade size | 1-1/2 in |
Dimensions | 4.563 in x 0.965 in x 1.995 in |
Each - Width | 0.965 in |
Size | 4.563 in x 0.965 in x 1.995 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 7/8 in, Wire Range 1.5 in, Compatible Pipe Size 1 1/2 in, Steel, Finish Electroplated, Gray, Overall Length 4 9/16 in, Overall Width 31/32 in, Overall Height 2 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.25 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-A-C0)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- PASS & SEYMOUR 20A Gry 3W Keyed Switch (PS20AC3L)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- RACO Clamp, Right Angle, 3" (2362RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- Raco Conduit Clamps & Hangers