Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel
Mfr # 1339
Zoro # G3753589
product price: $2.49
/ea
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3"
- Width 1.253 in
- Length 5.708 in
Product Information
- Brand Raco
- MFR # 1339
- Zoro # G3753589
- UPC # 050169013397
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.253 in |
Length | 5.708 in |
Height | 3.535 in |
Each - Width | 1.253 in |
Trade size | 3 in |
Size | 5.708 in x 1.253 in x 3.535 in |
Dimensions | 5.708 in x 1.253 in x 3.535 in |
Details
Item | Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3" |
Conduit Type | Rigid/IMC |
Fitting Type | Straps/Clampbacks |
Product Type | Commercial Fittings |
Connector Type | Push-On |
Environmental Conditions | Wet Location |
Features | Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Snap on style allows easy positioning before mounting; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in. |
Description
Strap,Rgd/Imc/Emt,1-Hole,3 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RB-A2)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- Raco Conduit Clamps & Hangers