Shop All Conduit Clamps & Hangers
Raco
Strap, Rgd/Imc, 1-Hole, 3/4", Steel
Mfr # 1333
Zoro # G3753421
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Rigid/IMC
- Width 0.76"
Product Information
- Brand Raco
- MFR # 1333
- Zoro # G3753421
- UPC # 050169013335
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.76" |
Length | 2.17" |
Height | 1 9/64" |
Overall Length | 2 5/32 in |
Length (Straight Wireway) | 2.17 in |
Overall Width | 25/32 in |
Compatible Pipe Size | 3/4 in |
Overall Height | 1 5/32 in |
Compatible Conduit Trade Size | 3/4 in |
Mounting Hole Diameter | 0.281 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Trade size | 3/4 in |
Dimensions | 2.17 in x 0.76 in x 1.148 in |
Each - Width | 0.760 in |
Size | 2.17 in x 0.76 in x 1.148 in |
Description
Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 1/16 in, Wire Range 0.75 in, Compatible Pipe Size 3/4 in, Steel, Finish Electroplated, Gray, Overall Length 2 5/32 in, Overall Width 25/32 in, Overall Height 1 5/32 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.281 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness 0.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway Accessory, Support Hanger, 4x4 in. (LDB4SH)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Clamp Back, 2", Rgd/Emt, Mall Iron (1348)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- Raco Conduit Clamps & Hangers