Shop All Conduit Clamps & Hangers
Raco
Strap, Emt, 2-Hole, 2", Steel
Mfr # 2098
Zoro # G3753607
product price: $0.70
/ea
Sold in multiples of 25 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With EMT
- Finish Galvanized
Product Information
- Brand Raco
- MFR # 2098
- Zoro # G3753607
- UPC # 050169020982
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 4.8125" |
Height | 2 19/64" |
Overall Length | 4 13/16 in |
Length (Straight Wireway) | 4.813 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 9/32 in |
Compatible Pipe Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Trade size | 2 in |
Dimensions | 4.805 in x 1 in x 2.291 in |
Each - Width | 1.000 in |
Size | 4.805 in x 1 in x 2.291 in |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Wire Range 2 in, Compatible Pipe Size 2 in, Steel, Finish Electroplated, Gray, Overall Length 4 13/16 in, Overall Width 1 in, Overall Height 2 9/32 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 2 in, For Use With EMT, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.07 in, Conduit Straps, Weight 0.14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 25A, 600V AC, Indicating (TCF25)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- Raco Conduit Clamps & Hangers