Shop All Conduit Fittings
Raco
Set Screw Coupling, Steel
Mfr # 2150
Zoro # G6176414
original price:
$7.77
15% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 4 in
Product Information
- Brand Raco
- MFR # 2150
- Zoro # G6176414
- UPC # 050169021507
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Conduit Trade Size | 2 1/2 in |
Length | 4.094 in |
Trade Size | 2 1/2 in |
Width | 3.142 in |
Height (In.) | 3.142 in |
Overall Height | 3 1/8 in |
Overall Width | 3 1/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Dimensions | 4.094 in x 3.142 in x 3.142 in |
Height | 3.142 in |
Description
Set Screw Conduit Coupling, Steel, Trade Size 2 1/2 in, Overall Length 4 in, Finish Plain, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 1/8 in, Overall Width 3 1/8 in, Weight 1.43 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (TR15R)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- Raco Conduit Fittings