Shop All Conduit Fittings
Raco
Set Screw Coupling, 3-45/64" L, 2" Conduit
Mfr # 2028
Zoro # G5492411
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 11/16 in
Product Information
- Brand Raco
- MFR # 2028
- Zoro # G5492411
- UPC # 050169020289
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 11/16 in |
Conduit Trade Size | 2 in |
Length | 3.272 in |
Trade Size | 2 in |
Height (In.) | 2.913 in |
Width | 2.378 in |
Overall Height | 2 29/32 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 3/8 in |
Dimensions | 3.272 in x 2.378 in x 2.913 in |
Height | 2.913 in |
Description
Set Screw Conduit Coupling, Steel, Trade Size 2 in, Overall Length 3 11/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 29/32 in, Overall Width 2 3/8 in, Weight 0.52 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- EATON Switch Knob, Extended Lever, Yellow, 30mm (10250TLY)
- LEVITON GFI Receptacle (GFNT1-I)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- RACO EMT Conduit Fittings, Steel (2142)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- RACO Set Screw Coupling, Steel (2152)
- Raco Conduit Fittings