Shop All Conduit Fittings
Raco
Set Screw Coupling, 2-1/2" L, Zinc
Mfr # 2625
Zoro # G5492728
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 1/2 in
Product Information
- Brand Raco
- MFR # 2625
- Zoro # G5492728
- UPC # 050169026250
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.5 in |
Height (In.) | 1.98 in |
Width | 1.820 in |
Trade Size | 1 1/4 in |
Inside Diameter | 1.53 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 1 31/32 in |
Outside Diameter | 1.82 in |
Overall Width | 1 13/16 in |
Height | 1.98 in |
Dimensions | 2.5 in x 1.82 in x 1.98 in |
Description
Set Screw Conduit Coupling, Zinc, Trade Size 1 1/4 in, Overall Length 2 1/2 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 31/32 in, Overall Width 1 13/16 in, Weight 0.28 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp, Inside Diameter 1.53 in, Outside Diameter 1.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 8'', 100Pk (NWT-4201)
- TACO Sr502 Two Zone Switching Relay (SR502)
- RACO Compression Connector, 2" Conduit (2918)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Set Screw Coupling, Steel (2152)
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- Raco Conduit Fittings