Shop All Conduit Fittings
Raco
Set Screw Coupling, 1-1/2" L, 3/4" Conduit
Mfr # 3023
Zoro # G5492369
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 1/2 in
Product Information
- Brand Raco
- MFR # 3023
- Zoro # G5492369
- UPC # 050169030233
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 3/4 in |
Length | 1.5 in |
Trade Size | 3/4 in |
Width | 1-3/8 in |
Height (In.) | 1-5/8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 5/8 in |
Overall Width | 1 3/8 in |
Dimensions | 1.5 in x 1.375 in x 1.625 in |
Height | 1.625 in |
Description
Set Screw Coupling, Steel, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 5/8 in, Overall Width 1 3/8 in, Weight 0.36 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-230R)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X36 CS, GRY (T6636CH)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- RACO Bushing, 2-1/2", Insulated Mall Iron (1126)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- CALBRITE Box Connector, 1/2in., 1-3/64in.L, 316 SS (S60500CH00)
- Raco Conduit Fittings