Shop All Conduit Fittings
Raco
Set Screw Connector, 2" L, 2" Conduit
Mfr # 3008
Zoro # G5491958
original price:
$31.75
9% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 in
Product Information
- Brand Raco
- MFR # 3008
- Zoro # G5491958
- UPC # 050169030080
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Conduit Trade Size | 2 in |
Length | 2 in |
Width | 2-3/4 in |
Trade Size | 2 in |
Thread Size | 2" |
Height (In.) | 2.92 in |
Overall Height | 2 29/32 in |
Overall Width | 2 3/4 in |
Compatible Conduit Trade Size | 2 in |
Height | 2.92 in |
Dimensions | 2 in x 2.75 in x 2.92 in |
Description
Rigid Set Screw Connector, Steel, Trade Size 2 in, Overall Length 2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 2 In., Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 2 29/32 in, Overall Width 2 3/4 in, Weight 0.88 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Blue (HS363-S200-BLUE)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- RACO 1/2" Steel Lock Nut (1002)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Grounding Connector, Silver, Straight (3511-3)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- ABB Emt Offset Comp. Conn. 1/2 (TO211SC-1)
- Raco Conduit Fittings