Shop All Conduit Fittings
Raco
Set Screw Connector, 1/2" Conduit, Zinc
Mfr # 2634
Zoro # G5492971
$0.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 5/32 in
Product Information
- Brand Raco
- MFR # 2634
- Zoro # G5492971
- UPC # 050169026342
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.156 in |
Width | 0.930 in |
Height (In.) | 1.05 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Height | 1.05 in |
Dimensions | 1.156 in x 0.93 in x 1.05 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1/2 in, Overall Length 1 5/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.07 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- LINEMASTER Compact (491-SC36MP)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- HALEX Conduit Nipple 3/4 in.X6 in. (64362)
- Raco Conduit Fittings