Shop All Conduit Fittings
Raco
Set Screw Connector, 1/2" Conduit, Steel
Mfr # 3002
Zoro # G5492466
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 1/8 in
Product Information
- Brand Raco
- MFR # 3002
- Zoro # G5492466
- UPC # 050169030028
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/8 in |
Conduit Trade Size | 1/2 in |
Length | 1.125 in |
Height (In.) | 1-3/8 in |
Width | 1.160 in |
Trade Size | 1/2 in |
Thread Size | 1/2" |
Overall Width | 1 19/32 in |
Overall Height | 1 3/8 in |
Compatible Conduit Trade Size | 1/2 in |
Height | 1.375 in |
Dimensions | 1.125 in x 1.16 in x 1.375 in |
Description
Rigid Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length 1 1/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1/2 In., Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 3/8 in, Overall Width 1 19/32 in, Weight 0.13 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q30-PX)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 10 each (3403-8)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 1.000, Item# 4040-10 [Case] (FABDUCTSPACER4040-10-CS250-PC)
- Raco Conduit Fittings