Shop All Conduit Fittings
Raco
Set Screw Connector, 1-5/32" L, Zinc
Mfr # 2602
Zoro # G5493391
$0.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 5/32 in
Product Information
- Brand Raco
- MFR # 2602
- Zoro # G5493391
- UPC # 050169026021
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.156 in |
Width | 0.930 in |
Height (In.) | 1.05 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 1.156 in x 0.93 in x 1.05 in |
Height | 1.05 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1/2 in, Overall Length 1 5/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.06 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Combination Coupling, 3/4" Conduit (1943)
- RACO Cast Uninsulated Compression, Metallic (2846)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Combination Coupling, 1" Conduit (1434)
- KEEN 02-55035 5-16 in. Anti-Short Bushings (KE151240)
- Raco Conduit Fittings