Shop All Conduit Fittings
Raco
Set Screw Connector, 1-35/64"L, 1" Conduit
Mfr # 2636
Zoro # G5492509
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 17/32 in
Product Information
- Brand Raco
- MFR # 2636
- Zoro # G5492509
- UPC # 50169026366
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 17/32 in |
Conduit Trade Size | 1 in |
Length | 1.55 in |
Thread Size | 1"-11 1/2 |
Width | 1.420 in |
Trade Size | 1 in |
Height (In.) | 1.51 in |
Compatible Conduit Trade Size | 1 in |
Height | 1.51 in |
Dimensions | 1.55 in x 1.42 in x 1.51 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1 in, Overall Length 1 17/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.3 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- QUICKCABLE Straight Cable, Black, 120", 2Lhst1, 2Ga (214229-001)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 10 each (3403-8)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- Raco Conduit Fittings