Shop All Conduit Fittings
Raco
Set Screw Connector, 1-1/2" L, 1" Conduit
Mfr # 3004
Zoro # G5492195
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 1/2 in
Product Information
- Brand Raco
- MFR # 3004
- Zoro # G5492195
- UPC # 050169030042
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1 in |
Length | 1.5 in |
Trade Size | 1 in |
Width | 1.780 in |
Thread Size | 1 1/2" |
Height (In.) | 1-7/8 in |
Overall Height | 1 7/8 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 3/4 in |
Dimensions | 1.5 in x 1.78 in x 1.875 in |
Height | 1.875 in |
Description
Rigid Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1 1/2 In., Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 7/8 in, Overall Width 1 3/4 in, Weight 0.34 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 6 foot (10W1-51006)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- RACO Reducing Washer, 3-1/2" To 2-1/2", Stl (1390)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO Locknut, 6 ", Steel (1024)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- Raco Conduit Fittings