Shop All Conduit Fittings
Raco
Set Screw Connector, 1-1/2" Conduit
Mfr # 2606
Zoro # G5492859
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 3/16 in
Product Information
- Brand Raco
- MFR # 2606
- Zoro # G5492859
- UPC # 050169026069
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/16 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.2 in |
Height (In.) | 2.2 in |
Width | 2.050 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Height | 2.2 in |
Dimensions | 2.2 in x 2.05 in x 2.2 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 1 1/2 in, Overall Length 2 3/16 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.39 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161BD00)
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- RACO Rigid Compression Coupling, 5-3/4 In. L (1830)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- Raco Conduit Fittings