Shop All Conduit Fittings
Raco
Service Entrance Head, 3/4 In., Aluminum
Mfr # 2403
Zoro # G4419606
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 2 27/32 in
Product Information
- Brand Raco
- MFR # 2403
- Zoro # G4419606
- UPC # 050169024034
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 27/32 in |
Conduit Trade Size | 3/4 in |
Length | 2.125 in |
Width | 2.460 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Height (In.) | 2-3/4 in |
Outside Diameter | 2.28 in |
Overall Width | 2 7/16 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 3/4 in |
Insulating Hole Diameter | 2 Holes 0.375 Dia in3 Holes 0.406 Dia in |
Height | 2.75 in |
Dimensions | 2.125 in x 2.46 in x 2.75 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 3/4 in, Overall Length 2 27/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 3/4 In.-14, Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 2 3/4 in, Overall Width 2 7/16 in, Weight 0.28 lb, Color Natural, Compatible Conduit Trade Size 3/4 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- WIREMOLD Cord Cover Kit 12Pc (CMK50)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- HALEX Electrical Metallic Tube EMT Compression Connectors 3/4 in. with Insulated Throats, 3PK (28232)
- Raco Conduit Fittings