Shop All Conduit Fittings
Raco
Service Entrance Head, 1/2 In., Aluminum
Mfr # 2402
Zoro # G4417847
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 2 11/16 in
Product Information
- Brand Raco
- MFR # 2402
- Zoro # G4417847
- UPC # 050169024027
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 11/16 in |
Conduit Trade Size | 1/2 in |
Length | 1.75 in |
Height (In.) | 2-3/4 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Width | 2-1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 2 3/4 in |
Outside Diameter | 2.13 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 1.75 in x 2.25 in x 2.75 in |
Insulating Hole Diameter | 4 Holes 0.297 Dia in |
Height | 2.75 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 1/2 in, Overall Length 2 11/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1/2 In.-14, Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 2 3/4 in, Overall Width 2 1/4 in, Weight 0.25 lb, Color Natural, Compatible Conduit Trade Size 1/2 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- BARKSDALE 1/4IN 7000PSI 125/250V-AC PRESSURE SWITCH (96201-BB3-T2)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- RACO Combination Coupling, 1-39/64" L, Zinc (1852)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- Raco Conduit Fittings