Shop All Conduit Fittings
Raco
Service Entrance Head, 1-1/4 In., Aluminum
Mfr # 2405
Zoro # G4417901
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 3 1/4 in
Product Information
- Brand Raco
- MFR # 2405
- Zoro # G4417901
- UPC # 050169024058
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/4 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.75 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Height (In.) | 3-1/2 in |
Width | 3.063 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 3 1/16 in |
Overall Height | 3 1/2 in |
Outside Diameter | 3.09 in |
Dimensions | 2.75 in x 3.063 in x 3.5 in |
Insulating Hole Diameter | 3 Holes 0.625 Dia in2 Holes 0.438 Dia in |
Height | 3.5 in |
Description
Service Entrance Caps for RMC/IMC, Aluminum, Trade Size 1 1/4 in, Overall Length 3 1/4 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 1/4 In.-11 1/2, Conduit Fitting Type Cap, Standards UL Listed, For Use With Metallic Conduit, For Conduit Type EMT, IMC, RMC, Overall Height 3 1/2 in, Overall Width 3 1/16 in, Weight 0.5 lb, Color Natural, Compatible Conduit Trade Size 1 1/4 in, Connection Type Clamp, Includes Clamp, Insulation Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT TT-30P RV 30A Plug to 4 Home Outlets with 20A Breakers (TTCBF520)
- SOUTHWIRE Automatic Reset GFCI Module, 20 A, 125V AC, 2 Poles, 2 Wires, NEMA 3R, 12 AWG, No Plug, Black (18900000)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Sealing Locknut, 1", Steel (1204)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- Raco Conduit Fittings