Shop All Conduit Fittings
Raco
Sealing Washer, 3/16" L, 2"
Mfr # 2458
Zoro # G5492271
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Washers
- Overall Length 0.188 in
- Includes clamp
- Features 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in.
Product Information
- Brand Raco
- MFR # 2458
- Zoro # G5492271
- UPC # 050169024584
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.188 in |
Conduit Size (In.) | 2 |
Length | 0.188 in |
Trade Size | 2 in |
Height (In.) | 2.828 in |
Width | 2.828 in |
Dimensions | 0.188 in x 2.828 in x 2.828 in |
Height | 2.828 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Washers |
Item | Liquid Tight Sealing Ring |
Includes | clamp |
Features | 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in. |
Material | Steel/Neoprene |
Sub-Category | Installation Accessories |
For Use With | Fittings and Enclosures |
Function | Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures |
Standards | cULus Listed |
Application | Commercial Fittings |
Standard Package | 25 |
Conduit Type | Liquidtight |
Certified Listed | cULus Listed |
Fitting Type | Washers |
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Steel/Neoprene, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 2, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper (83-1944)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- Raco Conduit Fittings