Shop All Conduit Fittings
Raco
Sealing Washer, 11/64" L, 1-1/4"
Mfr # 2455
Zoro # G5492396
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Washers
- Overall Length 0.172 in
- Includes clamp
- Features 1-piece steel ring with neoprene gasket provides a raintight seal; Steel ring is zinc electroplated for added corrosion protection; 1-piece design assures proper installation; Available in trade sizes 1/2 in. through 2 in.
Product Information
- Brand Raco
- MFR # 2455
- Zoro # G5492396
- UPC # 050169024553
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.172 in |
Conduit Size (In.) | 1-1/4 |
Length | 0.172 in |
Height (In.) | 2 in |
Width | 2 in |
Trade Size | 1-1/4 in |
Dimensions | 0.172 in x 2 in x 2 in |
Height | 2 in |
Description
Liquid Tight Sealing Ring, Installation Accessories, Material Steel/Neoprene, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 1-1/4, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METTLER - TOLEDO 30094392 2500Lbs Capacity Load Cell Test Equipment (0745A)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 6, Steel/Gray (CHKO16126)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 24 (A24H16ALP)
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- Raco Conduit Fittings