Shop All Conduit Fittings
Raco
Sealing Locknut, 4", Steel
Mfr # 1211
Zoro # G3752828
Sold in multiples of 10 for $194.90
$194.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 5/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Product Information
- Brand Raco
- MFR # 1211
- Zoro # G3752828
- UPC # 050169012116
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 5/32 in |
Length | 0.169 in |
Width | 5.290 in |
Trade Size | 4 in |
Height (In.) | 5.29 in |
Thread Size | 4"-8 |
Inside Diameter | 4.4 in |
Overall Height | 5 9/32 in |
Outside Diameter | 5.28 in |
Overall Width | 5 9/32 in |
Compatible Conduit Trade Size | 4 in |
Dimensions | 0.169 in x 5.29 in x 5.29 in |
Height | 5.29 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 4 in, Overall Length 5/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 4 In.-8, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 5 9/32 in, Overall Width 5 9/32 in, Weight 0.25 lb, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 4.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFT602003CS)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 4.000 X 1.000, Item# 4140-10 [Case] (FABDUCTSPACER4140-10-CS250-PC)
- Raco Conduit Fittings