Shop All Conduit Fittings
Raco
Sealing Locknut, 2", Steel
Mfr # 1208
Zoro # G3752870
product price: $6.29
/ea
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Overall Length 9/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Economical alternative to a threaded enclosure connector; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Product Information
- Brand Raco
- MFR # 1208
- Zoro # G3752870
- UPC # 050169012086
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9/32 in |
Length | 0.297 in |
Height (In.) | 2.906 in |
Width | 2.906 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Overall Width | 2 7/8 in |
Inside Diameter | 2.31 in |
Outside Diameter | 2.91 in |
Overall Height | 2 7/8 in |
Compatible Conduit Trade Size | 2 in |
Dimensions | 0.297 in x 2.906 in x 2.906 in |
Height | 2.906 in |
Description
Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 2 in, Overall Length 9/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 2 7/8 in, Overall Width 2 7/8 in, Weight 0.05 lb, Compatible Conduit Trade Size 2 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 2.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, Malleable Iron (1508)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- Raco Conduit Fittings