Shop All Conduit Fittings
Raco
Rigid/EMT Conduit Coupling, 3-1/8 In. L
Mfr # 1510
Zoro # G6120965
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 1/8 in
Product Information
- Brand Raco
- MFR # 1510
- Zoro # G6120965
- UPC # 050169015100
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/8 in |
Conduit Trade Size | 2 1/2 in |
Length | 3.125 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2"-8 |
Width | 4.063 in |
Height (In.) | 4.063 in |
Inside Diameter | 2.75 in |
Overall Height | 4 1/16 in |
Compatible Conduit Trade Size | 2 1/2 in |
Outside Diameter | 4.06 in |
Overall Width | 4 1/16 in |
Dimensions | 3.125 in x 4.063 in x 4.063 in |
Height | 4.063 in |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 2 1/2 in, Overall Length 3 1/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cUL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 4 1/16 in, Overall Width 4 1/16 in, Weight 4.13 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- RACO Compression Connector, 2-1/4" L (2916RT)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- GAMPAK EMT CONNECTOR 1-1/4"" RTC (02-54853)
- Raco Conduit Fittings