Shop All Conduit Fittings
Raco
Rigid/EMT Conduit Connector, 3-7/8 In. L
Mfr # 1810
Zoro # G6202883
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 3 7/8 in
Product Information
- Brand Raco
- MFR # 1810
- Zoro # G6202883
- UPC # 050169018101
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/8 in |
Conduit Trade Size | 2 1/2 in |
Length | 4 in |
Height (In.) | 4.141 in |
Width | 4-1/8 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2"-8 |
Overall Width | 4 1/8 in |
Overall Height | 4 1/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Dimensions | 4 in x 4.141 in x 4.141 in |
Height | 4.141 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 2 1/2 in, Overall Length 3 7/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type IMC, RMC, Overall Height 4 1/8 in, Overall Width 4 1/8 in, Weight 1.84 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- SOUTHWIRE Cable Armored Steel 14/2 50Ft (55278322)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- RACO Grounding Connector, 3/8" Conduit Size (3541-3)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- Raco Conduit Fittings